Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plastic Ball Stock, 3/16" dia., PK100

  • Mfr # BULK-PB-NYL-5

  • Zoro # G7285313


product price: $7.39
/pk 100, $0.07/ea
Sold in multiples of 2 for $14.78

Key Features

Material
Nylon 6/6
Grade
Standard
Dia. Tolerance
+/-0.002 in
Weight
0.1 lb
Rockwell Hardness
85 HRM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PB-NYL-5
Zoro #
G7285313
UPC #
193005349882
Country of Origin
China

Dimensions

Diameter
3/16 in
Dia. Tolerance
+/-0.002 in
Plastic Diameter Tolerance
+/-0.002 in
Plastic Diameter
3/16 in

Details

Item
Nylon Balls
Material
Nylon 6/6
Grade
Standard
Weight
0.1 lb
Rockwell Hardness
85 HRM
Application
Aerospace, Energy, Manufacturing, Medical
Standards
UL 94 HB
Compressive Strength
800 psi
Wear Factor
Excellent
Plastic Clarity
Opaque
Plastic Hardness Rating
Hard
Plastic Hardness
Rockwell M85
Friction Coefficient
0.25
Color
Off-White
Shape
Ball
Tensile Strength Rating
Excellent
Minimum Temperature
-20 Degrees F
Impact Strength
0.6 ft-lb/in
Impact Strength Rating
Poor
Tensile Strength
13,000 psi
Plastic Density
0.041 lb/cu in
UV Resistant
No
Machinability
Good
Water Absorption
1.28 %
Corrosion and Chemical Resistance
Fair
Friction Rating
Very Slippery
Maximum Temperature
210 Degrees F
Water Absorption Rating
Poor
FDA Compliance
Not FDA Compliant
Shore Hardness
70 Shore D
Wear Rate
Not Rated

Description

Nylon Balls, Nylon 6/6, Plastic Diameter 3/16 in, Tensile Strength 13,000 psi, Impact Strength 0.6 ft-lb/in, Plastic Diameter Tolerance +/-0.002 in, Plastic Hardness Rockwell M85, Off-White, Weight 0.1 lb, Grade Standard, Friction Coefficient 0.25, Plastic Clarity Opaque, 0.041 lb/cu in, Tensile Strength Rating Excellent, Water Absorption 1.28 Percent, Standards UL 94 HB, Minimum Temperature -20 Degrees F, Maximum Temperature 210 Degrees F, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.