Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plastic Ball Stock, 3/4" dia., PK10

  • Mfr # BULK-PB-NYL-13

  • Zoro # G7285234


product price: $9.55
/pk 10, $0.96/ea

Key Features

Material
Nylon 6/6
Grade
Standard
Dia. Tolerance
+/-0.002 in
Weight
0.1 lb
Rockwell Hardness
85 HRM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PB-NYL-13
Zoro #
G7285234
UPC #
193005349929
Country of Origin
China

Dimensions

Diameter
3/4 in
Dia. Tolerance
+/-0.002 in
Plastic Diameter Tolerance
+/-0.002 in
Plastic Diameter
3/4 in

Details

Item
Nylon Balls
Material
Nylon 6/6
Grade
Standard
Weight
0.1 lb
Rockwell Hardness
85 HRM
Standards
UL 94 HB
Application
Aerospace, Energy, Manufacturing, Medical
Compressive Strength
800 psi
Plastic Hardness Rating
Hard
Wear Factor
Excellent
Friction Coefficient
0.25
Friction Rating
Very Slippery
Tensile Strength Rating
Excellent
Plastic Clarity
Opaque
Corrosion and Chemical Resistance
Fair
Color
Off-White
Plastic Hardness
Rockwell M85
Maximum Temperature
210 Degrees F
Water Absorption Rating
Poor
UV Resistant
No
Impact Strength
0.6 ft-lb/in
Minimum Temperature
-20 Degrees F
Water Absorption
1.28 %
Tensile Strength
13,000 psi
Machinability
Good
Shape
Ball
Impact Strength Rating
Poor
Plastic Density
0.041 lb/cu in
Wear Rate
Not Rated
FDA Compliance
Not FDA Compliant
Shore Hardness
70 Shore D

Description

Nylon Balls, Nylon 6/6, Plastic Diameter 3/4 in, Tensile Strength 13,000 psi, Impact Strength 0.6 ft-lb/in, Plastic Diameter Tolerance +/-0.002 in, Plastic Hardness Rockwell M85, Off-White, Weight 0.1 lb, Grade Standard, Friction Coefficient 0.25, Plastic Clarity Opaque, 0.041 lb/cu in, Tensile Strength Rating Excellent, Water Absorption 1.28 Percent, Standards UL 94 HB, Minimum Temperature -20 Degrees F, Maximum Temperature 210 Degrees F, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.