Plastic Beakers
Mfr # 600812
Zoro # G122728926
product price:Â $87.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
600812
Zoro #
G122728926
UPC #
-
Country of Origin
Italy
Description
Beaker, Capacity - Metric 5,000 mL, Capacity - English Not Applicable, Product Type Beaker, Beaker Type Low Form, Outside Diameter - Metric 188.5 mm, Overall Height - Metric 229 mm, Body Material Polypropylene, Includes Graduations Yes, Glassware Class Not Rated, Body Color Colorless, Graduation Increments - Metric 500 mL, Autoclavable Yes, USP Specification Not Applicable, Clarity Translucent, Basic Material Plastic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.