Plastic Beakers

  • Mfr # 601545

  • Zoro # G422729531


product price:  $17.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
601545
Zoro #
G422729531
UPC #
-
Country of Origin
Italy

Description

Beaker, Capacity - Metric 250 mL, Capacity - English Not Applicable, Product Type Beaker, Beaker Type Low Form, Outside Diameter - Metric 71 mm, Overall Height - Metric 95 mm, Body Material Polymethylpentene, Includes Graduations Yes, Glassware Class Not Rated, Body Color Colorless, Graduation Increments - Metric 10 mL, Autoclavable Yes, USP Specification Not Applicable, Clarity Clear, Basic Material Plastic, Special Features Chemical-Resistant, Shatter-Resistant, No-Drip Pour Spout

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.