Plastic Beakers, PK1000

  • Mfr # BST120-CASE

  • Zoro # G122761169


product price:  $470.99
/pk 1000, $0.47/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BST120-CASE
Zoro #
G122761169
UPC #
840287225693
Country of Origin
India

Description

Beaker, Capacity - Metric 120 mL, Capacity - English 4 fl oz, Product Type Beaker, Beaker Type Low Form, Outside Diameter - Metric 70 mm, Overall Height - Metric 64 mm, Body Material Polypropylene, Includes Graduations Yes, Glassware Class A, Body Color Colorless, Graduation Increments - Metric 10 mL, Autoclavable Yes, Clarity Translucent, Basic Material Plastic, Special Features Stackable, Sterile/Non-Sterile Non-Sterile, ASTM Specification Squeezeable, Maximum Graduation - Metric 120 mL

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.