Plastic Beakers, PK500

  • Mfr # BST500-CASE

  • Zoro # G522761387


product price:  $443.99
/pk 500, $0.89/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BST500-CASE
Zoro #
G522761387
UPC #
840287225716
Country of Origin
India

Description

Beaker, Capacity - Metric 500 mL, Capacity - English 17 fl oz, Product Type Beaker, Beaker Type Low Form, Outside Diameter - Metric 108 mm, Overall Height - Metric 95 mm, Body Material Polypropylene, Includes Graduations Yes, Glassware Class A, Body Color Colorless, Graduation Increments - Metric 50 mL, Autoclavable Yes, Clarity Translucent, Basic Material Plastic, Special Features Stackable, Sterile/Non-Sterile Non-Sterile, ASTM Specification Squeezeable, Maximum Graduation - Metric 500 mL

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.