Plastic Carboys, Jerricans, & Jugs

  • Mfr # 34052

  • Zoro # G822760400


product price:  $97.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
34052
Zoro #
G822760400
UPC #
840287207590
Country of Origin
India

Description

Carboy, Body Material Polypropylene, Autoclavable Yes, Body Diameter 300 mm, Capacity - Metric 20 L, Capacity - English 5.28 gal, Handle Style Shouldered, Includes Closure Yes, Product Type Carboy, Closure Type Screw On Cap, Closure Material Polypropylene, Overall Width - Metric Not Applicable, Closure Liner Material Not Applicable, Overall Height - Metric 542 mm, Screw Closure Size Not Applicable, Body Color White, Shape Cylindrical, Basic Material Plastic, Clarity Translucent

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.