Plastic Carboys, Jerricans, & Jugs - Rec
Mfr # 155-B117-FLS
Zoro # G923357318
product price:Â $93.79
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
155-B117-FLS
Zoro #
G923357318
UPC #
-
Country of Origin
India
Description
Carboy, Body Material Polypropylene, Autoclavable Yes, Body Diameter 248 mm, Capacity - Metric 10 L, Capacity - English 2.5 gal, Handle Style Shouldered, Includes Closure Yes, Product Type Carboy, Closure Type Screw On Cap, Closure Material Polypropylene, Overall Width - Metric Not Applicable, Closure Liner Material Unlined, Overall Height - Metric 410 mm, Screw Closure Size 83 mm, Body Color Colorless, Shape Cylindrical, Basic Material Plastic, Clarity Translucent, Includes Threaded Cap
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.