Shop ZORO SELECT
See all product information
Create Account
Lab, ESD & Cleanroom Chairs
- Mfr # CLR-HPMBCH-CR-T0-A1-NF-CC-GRY
- Zoro # G023360294
product price:Â
$
635.99
/ea
Free Shipping & Returns
Key Features
Seat Material
Polyurethane
Back Height
12 in
Standards
BIFMA/SEFA Tested
Product Type
Clean Room Chair
Seat Width
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CLR-HPMBCH-CR-T0-A1-NF-CC-GRY
- Zoro #
- G023360294
- UPC #
- -
- Country of Origin
- United States
- Seat Material
- Polyurethane
- Standards
- BIFMA/SEFA Tested
- Product Type
- Clean Room Chair
- Assembly
- No
- Arm Adjustment
- 3 1/2 in
- Color
- Gray
- Back Tilt Backward
- -10.5 Degrees
- Chair Weight
- 43 lb
- Arm Type
- Adjustable
- Item
- Lab Chair
- Back Tilt Forward
- 13.5 Degrees
- Number of Casters
- 5
- Weight Capacity
- 300 lb
- ESD-Safe
- Not ESD Safe
- Foot Support
- No
- Base Material
- Cast Aluminum
- Includes Arms
- Arms Included
- Cleanroom Class
- ISO 5
- Wire Color
- Gray
Dimensions
- Back Height
- 12 in
- Seat Width
- 18 in
- Seat Depth
- 17 in
- Seat Height - Minimum
- 20 1/2 in
- Back Width
- 16 1/2 in
- For Workbench Height
- 32 to 36 in
- Seat Height - Maximum
- 28 in
- Seat Thickness
- 1 1/2 in
Description
Lab Chair, Weight Capacity 300 lb, Color Gray, Seat Width 18 in, Seat Depth 17 in, Seat Tilt Backward Not Applicable, Seat Tilt Forward Not Applicable, Back Height 12 in, Back Width 16 1/2 in, Back Tilt Backward -10.5 Degrees , Back Tilt Forward 13.5 Degrees , Number of Casters 5, Number of Glides 0, Foot Support No, Standards BIFMA/SEFA Tested, ISO 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.