Plastic Centrifuge, Culture, & Test Tube

  • Mfr # P10406

  • Zoro # G122760957


product price:  $192.99
/pk 500, $0.39/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
P10406
Zoro #
G122760957
UPC #
840287224313
Country of Origin
India

Description

Centrifuge Tube, Nominal Capacity - Metric Not Applicable, Body Diameter - Metric 16.5 mm, Nominal Capacity - English Not Applicable, Overall Height - Metric 121 mm, Body Material Polypropylene, Maximum Relative Centrifugal Force 18,000 x g, Tube Type Centrifuge Tube, Body Color Amber, Graduated Yes, Graduation Increments - Metric 0.5 mL, Includes Closure Yes, Closure Material HDPE, Screw Closure Size Not Applicable, For Use With Centrifuges, Autoclavable Yes, Sterile/Non-Sterile Sterile

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.