Zoro Homepage

Plastic Chain, 1-1/2 In x 100 ft, White

  • Mfr # 78235

  • Zoro # G5633616


product price: $217.99
/ea
Free Shipping & Returns

Key Features

For Use With
Indoor Use Only
Size
1 1/2 in
Material
Polyethylene
Includes
36 Links Per Package for Chain
Overall Width
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78235
Zoro #
G5633616
UPC #
754473782351
Country of Origin
United States

Dimensions

Overall Length
100 ft
Size
1 1/2 in
Overall Width
1 1/2 in
Link Outside Width
1.5 in

Details

Item
Plastic Chain
Color
White
For Use With
Indoor Use Only
Material
Polyethylene
Includes
36 Links Per Package for Chain
Standards
RoHS Compliant 2011/65/EU, RoHS Compliant 2015/863
Resistance Properties
Rust Resistant

Description

Plastic Chain, Length 100 ft, Color White, Material Polyethylene, Link Outside Width 1.5 in, Indoor/Outdoor Usage Indoor, For Use With Indoor Use Only, Resistance Properties Rust Resistant, Standards RoHS Compliant 2011/65/EU, RoHS Compliant 2015/863

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.