Plastic Chain
- Mfr # 58005-500
- Zoro # G823924160
product price:Â
$
562.99
/ea
Free Shipping & Returns
Key Features
Dispenser Included
No Dispenser Included
Length
500 ft
Weight
35.6 lb
Indoor/Outdoor Usage
Outdoor
For Use With
Construction Sites, Events or Crowd Management Areas
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 58005-500
- Zoro #
- G823924160
- UPC #
- 810106855462
- Country of Origin
- United States
Dimensions
- Length
- 500 ft
- Link Outside Length
- 2 in
- Link Inside Length
- 1.3 in
- Link Inside Width
- 0.5 in
- Link Outside Width
- 1.1 in
- Manufacturer Warranty Length
- 1 yr
- Link Thickness
- 0.2 in
Details
- Item
- Plastic Chain
- Dispenser Included
- No Dispenser Included
- Weight
- 35.6 lb
- Indoor/Outdoor Usage
- Outdoor
- For Use With
- Construction Sites, Events or Crowd Management Areas
- Standards
- ASTM D5511
- Resistance Properties
- Rust Resistant
- Reflectivity
- Non-Reflective
- Material
- Plastic
- Color
- Red
- Finish
- Gloss
- Shell Material
- Plastic
- Wire Color
- Red
- Compatible Product Type
- Construction Sites, Events or Crowd Management Areas
Description
Plastic Chain, Length 500 ft, Color Red, Material Plastic, Finish Gloss, Link Outside Length 2 in, Link Outside Width 1.1 in, Link Inside Length 1.3 in, Link Inside Width 0.5 in, Reflectivity Non-Reflective, Link Thickness 0.2 in, Indoor/Outdoor Usage Outdoor, For Use With Construction Sites, Events or Crowd Management Areas, Weight 35.6 lb, Resistance Properties Rust Resistant, Standards ASTM D5511, Manufacturer Warranty Length 1 yr
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.