Plastic Chain
- Mfr # 58005-P
- Zoro # G523924552
product price:Â
$
188.99
/ea
Free Shipping & Returns
Key Features
Manufacturer Warranty Length
1 yr
Color
Red
Finish
Gloss
Link Outside Width
1.1 in
Dispenser Included
Pail
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 58005-P
- Zoro #
- G523924552
- UPC #
- 810106855547
- Country of Origin
- United States
- Item
- Plastic Chain
- Color
- Red
- Finish
- Gloss
- Dispenser Included
- Pail
- Weight
- 12.5 lb
- Reflectivity
- Non-Reflective
- Standards
- ASTM D5511
- Indoor/Outdoor Usage
- Outdoor
- Resistance Properties
- Rust Resistant
- For Use With
- Construction Sites, Events or Crowd Management Areas
- Material
- Plastic
- Shell Material
- Plastic
- Wire Color
- Red
- Compatible Product Type
- Construction Sites, Events or Crowd Management Areas
Dimensions
- Manufacturer Warranty Length
- 1 yr
- Link Outside Width
- 1.1 in
- Link Outside Length
- 2 in
- Link Inside Length
- 1.3 in
- Link Thickness
- 0.2 in
- Length
- 160 ft
- Link Inside Width
- 0.5 in
Description
Plastic Chain, Length 160 ft, Color Red, Material Plastic, Finish Gloss, Link Outside Length 2 in, Link Outside Width 1.1 in, Link Inside Length 1.3 in, Link Inside Width 0.5 in, Reflectivity Non-Reflective, Link Thickness 0.2 in, Indoor/Outdoor Usage Outdoor, For Use With Construction Sites, Events or Crowd Management Areas, Weight 12.5 lb, Resistance Properties Rust Resistant, Standards ASTM D5511, Manufacturer Warranty Length 1 yr
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.