Shop ZORO SELECT
See all product information
Create Account
Plastic Chain
- Mfr # 58012-500
- Zoro # G423924102
product price:Â
$
562.99
/ea
Free Shipping & Returns
Key Features
Link Outside Width
1.1 in
Resistance Properties
Rust Resistant
Dispenser Included
No Dispenser Included
Material
Plastic
Link Thickness
0.2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 58012-500
- Zoro #
- G423924102
- UPC #
- 810106855486
- Country of Origin
- United States
- Item
- Plastic Chain
- Resistance Properties
- Rust Resistant
- Dispenser Included
- No Dispenser Included
- Material
- Plastic
- For Use With
- Construction Sites, Events or Crowd Management Areas
- Indoor/Outdoor Usage
- Outdoor
- Reflectivity
- Non-Reflective
- Color
- Safety Orange
- Weight
- 35.6 lb
- Finish
- Gloss
- Standards
- ASTM D5511
- Shell Material
- Plastic
- Wire Color
- Safety Orange
- Compatible Product Type
- Construction Sites, Events or Crowd Management Areas
- Traction Material
- Plastic
Dimensions
- Link Outside Width
- 1.1 in
- Link Thickness
- 0.2 in
- Manufacturer Warranty Length
- 1 yr
- Link Inside Length
- 1.3 in
- Link Inside Width
- 0.5 in
- Length
- 500 ft
- Link Outside Length
- 2 in
Description
Plastic Chain, Length 500 ft, Color Safety Orange, Material Plastic, Finish Gloss, Link Outside Length 2 in, Link Outside Width 1.1 in, Link Inside Length 1.3 in, Link Inside Width 0.5 in, Reflectivity Non-Reflective, Link Thickness 0.2 in, Indoor/Outdoor Usage Outdoor, For Use With Construction Sites, Events or Crowd Management Areas, Weight 35.6 lb, Resistance Properties Rust Resistant, Standards ASTM D5511, Manufacturer Warranty Length 1 yr
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.