Zoro Homepage

Plastic Chain, Black, 100 ft Length, Gloss

  • Mfr # 51003-100

  • Zoro # G7287309


product price: $78.79
/ea
Free Shipping & Returns

Key Features

Finish
Gloss
Size
2 in
For Use With
Chain Stanchions, Cone Connectors, Poles
Application
Outdoor or Indoor
Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51003-100
Zoro #
G7287309
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
100 ft
Size
2 in
Link Inside Length
1.4 in
Link Inside Width
0.6 in
Manufacturer Warranty Length
5 yr
Link Outside Length
2.1 in
Link Outside Width
1.3 in

Details

Item
Plastic Chain
Color
Black
Finish
Gloss
For Use With
Chain Stanchions, Cone Connectors, Poles
Application
Outdoor or Indoor
Material
Polyethylene
Standards
WBENC Certified
Weight
10 lb
Resistance Properties
Rust Resistant, UV Resistant
Reflectivity
Non-Reflective

Description

Plastic Chain, Length 100 ft, Color Black, Material Polyethylene, Finish Gloss, Link Outside Length 2.1 in, Link Outside Width 1.3 in, Link Inside Length 1.4 in, Link Inside Width 0.6 in, Reflectivity Non-Reflective, Indoor/Outdoor Usage Indoor, Outdoor, For Use With Chain Stanchions, Cone Connectors, Poles, Weight 10 lb, Resistance Properties Rust Resistant, UV Resistant, Standards WBENC Certified, Manufacturer Warranty Length 5 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.