Plastic Chain, Black, 100 ft Length, Gloss
Mfr # 80003-100
Zoro # G4741624
product price: $118.99
/ea
Free Shipping & Returns
Key Features
Overall Length
100 ft
Finish
Gloss
Material
Polyethylene
Size
3 in
Application
Outdoor or Indoor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80003-100
Zoro #
G4741624
UPC #
044865800030
Country of Origin
United States
Dimensions
Overall Length
100 ft
Size
3 in
Link Inside Length
2.1 in
Link Thickness
0.4 in
Link Inside Width
0.8 in
Manufacturer Warranty Length
5 yr
Link Outside Length
2.9 in
Link Outside Width
1.8 in
Details
Item
Plastic Chain
Color
Black
Finish
Gloss
Material
Polyethylene
Application
Outdoor or Indoor
For Use With
Chain Stanchions, Cone Connectors, Poles
Weight
16 lb
Standards
WBENC Certified
Reflectivity
Non-Reflective
Resistance Properties
Rust Resistant, UV Resistant
Description
Plastic Chain, Length 100 ft, Color Black, Material Polyethylene, Finish Gloss, Link Outside Length 2.9 in, Link Outside Width 1.8 in, Link Inside Length 2.1 in, Link Inside Width 0.8 in, Reflectivity Non-Reflective, Link Thickness 0.4 in, Indoor/Outdoor Usage Indoor, Outdoor, For Use With Chain Stanchions, Cone Connectors, Poles, Weight 16 lb, Resistance Properties Rust Resistant, UV Resistant, Standards WBENC Certified, Manufacturer Warranty Length 5 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.