Plastic Chain, Black, 25 ft Length, Gloss
Mfr # 51003-25
Zoro # G9643437
product price: $25.59
/eaKey Features
Material
Polyethylene
Finish
Gloss
Size
2 in
Application
Outdoor or Indoor
For Use With
Chain Stanchions, Cone Connectors, Poles
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
51003-25
Zoro #
G9643437
UPC #
00810001913564
Country of Origin
United States
Dimensions
Overall Length
25 ft
Size
2 in
Overall Width
3/32 in
Link Outside Width
1.3 in
Link Inside Width
0.6 in
Link Inside Length
1.4 in
Link Outside Length
2.1 in
Manufacturer Warranty Length
5 yr
Details
Item
Plastic Chain
Color
Black
Material
Polyethylene
Finish
Gloss
Application
Outdoor or Indoor
For Use With
Chain Stanchions, Cone Connectors, Poles
Weight
3 lb
Standards
WBENC Certified
Resistance Properties
Rust Resistant, UV Resistant
Reflectivity
Non-Reflective
Description
Plastic Chain, Length 25 ft, Color Black, Material Polyethylene, Finish Gloss, Link Outside Length 2.1 in, Link Outside Width 1.3 in, Link Inside Length 1.4 in, Link Inside Width 0.6 in, Reflectivity Non-Reflective, Indoor/Outdoor Usage Indoor, Outdoor, For Use With Chain Stanchions, Cone Connectors, Poles, Weight 3 lb, Resistance Properties Rust Resistant, UV Resistant, Standards WBENC Certified, Manufacturer Warranty Length 5 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.