Plastic Chain, Black, 50 ft Length, Gloss
Mfr # 51003-50
Zoro # G7287239
product price: $41.29
/eaKey Features
Application
Outdoor or Indoor
For Use With
Chain Stanchions, Cone Connectors, Poles
Size
2 in
Finish
Gloss
Material
Polyethylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
51003-50
Zoro #
G7287239
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
50 ft
Size
2 in
Manufacturer Warranty Length
5 yr
Link Outside Width
1.3 in
Link Outside Length
2.1 in
Link Inside Length
1.4 in
Link Inside Width
0.6 in
Details
Item
Plastic Chain
Color
Black
Application
Outdoor or Indoor
For Use With
Chain Stanchions, Cone Connectors, Poles
Finish
Gloss
Material
Polyethylene
Standards
WBENC Certified
Weight
5 lb
Resistance Properties
Fade Resistant, Rust Resistant, UV Resistant
Reflectivity
Non-Reflective
Description
Plastic Chain, Length 50 ft, Color Black, Material Polyethylene, Finish Gloss, Link Outside Length 2.1 in, Link Outside Width 1.3 in, Link Inside Length 1.4 in, Link Inside Width 0.6 in, Reflectivity Non-Reflective, Indoor/Outdoor Usage Indoor, Outdoor, For Use With Chain Stanchions, Cone Connectors, Poles, Weight 5 lb, Resistance Properties Fade Resistant, Rust Resistant, UV Resistant, Standards WBENC Certified, Manufacturer Warranty Length 5 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.