Zoro Homepage

Plastic Chain, Black, Unfinished, Outdoor

  • Mfr # 52003-25

  • Zoro # G802659304


product price: $37.29
/ea

Key Features

Color
Black
Length
25 ft
Weight
2 lb
For Use With
Delineators, Stanchions, Traffic Cones
Finish
Unfinished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52003-25
Zoro #
G802659304
UPC #
00810037127584
Country of Origin
United States

Dimensions

Length
25 ft
Link Inside Width
0.5 in
Link Inside Length
1.3 in
Link Outside Width
1.1 in
Link Thickness
0.3 in
Link Outside Length
2 in

Details

Item
Plastic Chain
Color
Black
Weight
2 lb
For Use With
Delineators, Stanchions, Traffic Cones
Finish
Unfinished
Standards
DOT-C2
Material
Plastic
Indoor/Outdoor Usage
Outdoor
Resistance Properties
UV Resistant
Reflectivity
Reflective

Description

Plastic Chain, Length 25 ft, Color Black, Material Plastic, Finish Unfinished, Link Outside Length 2 in, Link Outside Width 1.1 in, Link Inside Length 1.3 in, Link Inside Width 0.5 in, Reflectivity Reflective, Link Thickness 0.3 in, Indoor/Outdoor Usage Outdoor, For Use With Delineators, Stanchions, Traffic Cones, Weight 2 lb, Resistance Properties UV Resistant, Standards DOT-C2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.