Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plastic Chain, Blue, 50 ft Length, Gloss

  • Mfr # 50006--50

  • Zoro # G7314119


product price: $44.19
/ea

Key Features

Material
Polyethylene
Size
2 in
Application
Outdoor or Indoor
For Use With
Chain Stanchions, Cone Connectors, Poles
Weight
4 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50006--50
Zoro #
G7314119
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
50 ft
Size
2 in
Link Outside Width
1.1 in
Manufacturer Warranty Length
5 yr
Link Outside Length
1.9 in
Link Thickness
0.2 in
Link Inside Width
0.5 in
Link Inside Length
1.3 in

Details

Item
Plastic Chain
Color
Blue
Material
Polyethylene
Finish
Gloss
Application
Outdoor or Indoor
For Use With
Chain Stanchions, Cone Connectors, Poles
Weight
4 lb
Standards
WBENC Certified
Reflectivity
Non-Reflective
Resistance Properties
Rust Resistant, UV Resistant

Description

Plastic Chain, Length 50 ft, Color Blue, Material Polyethylene, Finish Gloss, Link Outside Length 1.9 in, Link Outside Width 1.1 in, Link Inside Length 1.3 in, Link Inside Width 0.5 in, Reflectivity Non-Reflective, Link Thickness 0.2 in, Indoor/Outdoor Usage Indoor, Outdoor, For Use With Chain Stanchions, Cone Connectors, Poles, Weight 4 lb, Resistance Properties Rust Resistant, UV Resistant, Standards WBENC Certified, Manufacturer Warranty Length 5 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.