Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plastic Chain Kit, Yellow, 4 ft Length, Unfinished

  • Mfr # 97402-KIT

  • Zoro # G6315263


product price: $51.49
/ea

Key Features

Color
Yellow
Overall Length
4 ft
For Use With
Traffic Cones
Application
Outdoor or Indoor, Traffic Control
Size
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97402-KIT
Zoro #
G6315263
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 ft
Size
48 in

Details

Item
Plastic Chain Kit
Color
Yellow
For Use With
Traffic Cones
Application
Outdoor or Indoor, Traffic Control
Finish
Unfinished
Includes
(6) Cone Connectors
Material
Polyethylene

Description

Plastic Chain Kit, Length 4 ft, Color Yellow, Material Polyethylene, Finish Unfinished, Indoor/Outdoor Usage Indoor, Outdoor, For Use With Traffic Cones

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.