Zoro Homepage

Plastic Chain, Orange, 100 ft Length, Unfinished

  • Mfr # 78241

  • Zoro # G5513882


product price: $285.99
/ea
Free Shipping & Returns

Key Features

Color
Orange
Overall Length
100 ft
Includes
36 Links Per Package for Chain
For Use With
Indoor Use Only
Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78241
Zoro #
G5513882
UPC #
754473782412
Country of Origin
China

Dimensions

Overall Length
100 ft
Size
2 in
Overall Width
2 in
Link Outside Length
2 in

Details

Item
Plastic Chain
Color
Orange
Includes
36 Links Per Package for Chain
For Use With
Indoor Use Only
Material
Polyethylene
Finish
Unfinished
Standards
RoHS Compliant 2011/65/EU, RoHS Compliant 2015/863
Resistance Properties
Rust Resistant
Reflectivity
Non-Reflective

Description

Plastic Chain, Length 100 ft, Color Orange, Material Polyethylene, Finish Unfinished, Link Outside Length 2 in, Link Inside Length Not Applicable, Link Inside Width Not Applicable, Reflectivity Non-Reflective, Indoor/Outdoor Usage Indoor, For Use With Indoor Use Only, Resistance Properties Rust Resistant, Standards RoHS Compliant 2011/65/EU, RoHS Compliant 2015/863

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.