Zoro Homepage

Plastic Chain, Orange, 300 ft Length, Gloss

  • Mfr # 50012-300

  • Zoro # G4741597


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Overall Length
300 ft
Application
Outdoor or Indoor
Size
2 in
For Use With
Chain Stanchions, Cone Connectors, Poles
Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50012-300
Zoro #
G4741597
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
300 ft
Size
2 in
Link Outside Length
1.9 in
Manufacturer Warranty Length
5 yr
Link Inside Length
1.3 in
Link Outside Width
1.1 in
Link Inside Width
0.8 in
Link Thickness
0.2 in

Details

Item
Plastic Chain
Color
Orange
Application
Outdoor or Indoor
For Use With
Chain Stanchions, Cone Connectors, Poles
Material
Polyethylene
Finish
Gloss
Weight
21 lb
Standards
WBENC Certified
Reflectivity
Non-Reflective
Resistance Properties
Rust Resistant, UV Resistant

Description

Plastic Chain, Length 300 ft, Color Orange, Material Polyethylene, Finish Gloss, Link Outside Length 1.9 in, Link Outside Width 1.1 in, Link Inside Length 1.3 in, Link Inside Width 0.8 in, Reflectivity Non-Reflective, Link Thickness 0.2 in, Indoor/Outdoor Usage Indoor, Outdoor, For Use With Chain Stanchions, Cone Connectors, Poles, Weight 21 lb, Resistance Properties Rust Resistant, UV Resistant, Standards WBENC Certified, Manufacturer Warranty Length 5 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.