Zoro Homepage

Plastic Chain, Orange, Unfinished, Outdoor

  • Mfr # 52013-25

  • Zoro # G202659287


product price: $37.29
/ea

Key Features

Color
Orange
Weight
2 lb
Finish
Unfinished
Standards
DOT-C2
Length
25 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52013-25
Zoro #
G202659287
UPC #
00810037127676
Country of Origin
United States

Dimensions

Length
25 ft
Link Inside Width
0.5 in
Link Thickness
0.3 in
Link Outside Width
1.1 in
Link Outside Length
2 in
Link Inside Length
1.3 in

Details

Item
Plastic Chain
Color
Orange
Weight
2 lb
Finish
Unfinished
Standards
DOT-C2
Material
Plastic
For Use With
Delineators, Ground Poles, Stanchions, Traffic Cones
Indoor/Outdoor Usage
Outdoor
Resistance Properties
UV Resistant
Reflectivity
Reflective

Description

Plastic Chain, Length 25 ft, Color Orange, Material Plastic, Finish Unfinished, Link Outside Length 2 in, Link Outside Width 1.1 in, Link Inside Length 1.3 in, Link Inside Width 0.5 in, Reflectivity Reflective, Link Thickness 0.3 in, Indoor/Outdoor Usage Outdoor, For Use With Delineators, Ground Poles, Stanchions, Traffic Cones, Weight 2 lb, Resistance Properties UV Resistant, Standards DOT-C2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.