Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plastic Chain, Polyethylene, 100 ft Length, Yellow

  • Mfr # 78234

  • Zoro # G7479665


product price: $284.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Material
Polyethylene
Length
100 ft
Width
1-1/2 in Link
Standards
RoHS Compliant 2011/65/EU, RoHS Compliant 2015/863
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78234
Zoro #
G7479665
UPC #
754473782344
Country of Origin
China

Dimensions

Length
100 ft
Width
1-1/2 in Link
Size
1 1/2 in
Link Outside Length
1 in

Details

Item
Plastic Chain
Color
Yellow
Material
Polyethylene
Standards
RoHS Compliant 2011/65/EU, RoHS Compliant 2015/863
For Use With
Indoor Use Only
Finish
Unfinished
Resistance Properties
Rust Resistant
Reflectivity
Non-Reflective
Indoor/Outdoor Usage
Indoor
Includes
chain only (stanchions sold separately)

Description

Plastic Chain, Length 100 ft, Color Yellow, Material Polyethylene, Finish Unfinished, Link Outside Length 1 in, Link Inside Length Not Applicable, Link Inside Width Not Applicable, Reflectivity Non-Reflective, Indoor/Outdoor Usage Indoor, For Use With Indoor Use Only, Resistance Properties Rust Resistant, Standards RoHS Compliant 2011/65/EU, RoHS Compliant 2015/863

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.