Plastic Chain, Red, 100 ft Length, Gloss
Mfr # 51005-100
Zoro # G7287187
product price: $97.79
/ea
Free Shipping & Returns
Key Features
Application
Outdoor or Indoor
For Use With
Chain Stanchions, Cone Connectors, Poles
Finish
Gloss
Size
2 in
Material
Polyethylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
51005-100
Zoro #
G7287187
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
100 ft
Size
2 in
Link Inside Width
0.6 in
Link Outside Length
2.1 in
Manufacturer Warranty Length
5 yr
Link Outside Width
1.3 in
Details
Item
Plastic Chain
Color
Red
Application
Outdoor or Indoor
For Use With
Chain Stanchions, Cone Connectors, Poles
Finish
Gloss
Material
Polyethylene
Standards
WBENC Certified
Weight
10 lb
Resistance Properties
Fade Resistant, Rust Resistant, UV Resistant
Description
Plastic Chain, Length 100 ft, Color Red, Material Polyethylene, Finish Gloss, Link Outside Length 2.1 in, Link Outside Width 1.3 in, Link Inside Width 0.6 in, Indoor/Outdoor Usage Indoor, Outdoor, For Use With Chain Stanchions, Cone Connectors, Poles, Weight 10 lb, Resistance Properties Fade Resistant, Rust Resistant, UV Resistant, Standards WBENC Certified, Manufacturer Warranty Length 5 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.