Zoro Homepage

Plastic Chain, Red, 125 ft Length, Gloss

  • Mfr # 50105

  • Zoro # G7607591


product price: $90.99
/ea
Free Shipping & Returns

Key Features

Color
Red
Overall Length
125 ft
Size
2 in
Application
Outdoor or Indoor
Finish
Gloss
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50105
Zoro #
G7607591
UPC #
044865501050
Country of Origin
United States

Dimensions

Overall Length
125 ft
Size
2 in
Link Inside Length
1.3 in
Link Outside Width
1.1 in
Link Thickness
0.2 in
Manufacturer Warranty Length
5 yr
Link Outside Length
1.9 in
Link Inside Width
0.5 in

Details

Item
Plastic Chain
Color
Red
Application
Outdoor or Indoor
Finish
Gloss
For Use With
Chain Stanchions, Cone Connectors, Poles
Material
Polyethylene
Standards
WBENC Certified
Weight
10 lb
Reflectivity
Non-Reflective
Resistance Properties
Rust Resistant, UV Resistant

Description

Plastic Chain, Length 125 ft, Color Red, Material Polyethylene, Finish Gloss, Link Outside Length 1.9 in, Link Outside Width 1.1 in, Link Inside Length 1.3 in, Link Inside Width 0.5 in, Reflectivity Non-Reflective, Link Thickness 0.2 in, Indoor/Outdoor Usage Indoor, Outdoor, For Use With Chain Stanchions, Cone Connectors, Poles, Weight 10 lb, Resistance Properties Rust Resistant, UV Resistant, Standards WBENC Certified, Manufacturer Warranty Length 5 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.