Zoro Homepage

Plastic Chain, Red, 50 ft Length, Gloss

  • Mfr # 51005-50

  • Zoro # G7287318


product price: $42.59
/ea

Key Features

For Use With
Chain Stanchions, Cone Connectors, Poles
Material
Polyethylene
Application
Outdoor or Indoor
Size
2 in
Finish
Gloss
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51005-50
Zoro #
G7287318
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
50 ft
Size
2 in
Link Outside Length
2.1 in
Link Inside Width
0.6 in
Link Outside Width
1.3 in
Manufacturer Warranty Length
5 yr

Details

Item
Plastic Chain
Color
Red
For Use With
Chain Stanchions, Cone Connectors, Poles
Material
Polyethylene
Application
Outdoor or Indoor
Finish
Gloss
Standards
WBENC Certified
Weight
5 lb
Resistance Properties
Rust Resistant, UV Resistant

Description

Plastic Chain, Length 50 ft, Color Red, Material Polyethylene, Finish Gloss, Link Outside Length 2.1 in, Link Outside Width 1.3 in, Link Inside Width 0.6 in, Indoor/Outdoor Usage Indoor, Outdoor, For Use With Chain Stanchions, Cone Connectors, Poles, Weight 5 lb, Resistance Properties Rust Resistant, UV Resistant, Standards WBENC Certified, Manufacturer Warranty Length 5 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.