Plastic Chain, Red, 500 ft Length, Gloss
Mfr # 50005-500
Zoro # G9496383
product price: $371.99
/ea
Free Shipping & Returns
Key Features
Overall Length
500 ft
For Use With
Chain Stanchions, Cone Connectors, Poles
Material
Polyethylene
Size
2 in
Application
Outdoor or Indoor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50005-500
Zoro #
G9496383
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
500 ft
Size
2 in
Link Outside Width
1.1 in
Link Inside Length
1.3 in
Link Inside Width
0.5 in
Link Outside Length
1.9 in
Manufacturer Warranty Length
5 yr
Link Thickness
0.2 in
Details
Item
Plastic Chain
Color
Red
For Use With
Chain Stanchions, Cone Connectors, Poles
Material
Polyethylene
Application
Outdoor or Indoor
Finish
Gloss
Standards
WBENC Certified
Weight
31 lb
Resistance Properties
Fade Resistant, Rust Resistant, UV Resistant
Reflectivity
Non-Reflective
Description
Plastic Chain, Length 500 ft, Color Red, Material Polyethylene, Finish Gloss, Link Outside Length 1.9 in, Link Outside Width 1.1 in, Link Inside Length 1.3 in, Link Inside Width 0.5 in, Reflectivity Non-Reflective, Link Thickness 0.2 in, Indoor/Outdoor Usage Indoor, Outdoor, For Use With Chain Stanchions, Cone Connectors, Poles, Weight 31 lb, Resistance Properties Fade Resistant, Rust Resistant, UV Resistant, Standards WBENC Certified, Manufacturer Warranty Length 5 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.