Plastic Chain, Safety Green, 25 ft Length, Gloss
Mfr # 30014-25
Zoro # G9643394
product price: $22.99
/eaKey Features
Overall Length
25 ft
Size
1 1/2 in
For Use With
Chain Stanchions, Cone Connectors, Poles
Application
Outdoor or Indoor
Material
Polyethylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30014-25
Zoro #
G9643394
UPC #
00851071008255
Country of Origin
United States
Dimensions
Overall Length
25 ft
Size
1 1/2 in
Overall Width
1 1/16 in
Link Outside Length
1.4 in
Link Outside Width
0.7 in
Link Thickness
0.2 in
Link Inside Width
0.3 in
Manufacturer Warranty Length
5 yr
Link Inside Length
1 in
Details
Item
Plastic Chain
Color
Safety Green
For Use With
Chain Stanchions, Cone Connectors, Poles
Application
Outdoor or Indoor
Material
Polyethylene
Finish
Gloss
Standards
WBENC Certified
Weight
2 lb
Resistance Properties
Fade Resistant, Rust Resistant, UV Resistant
Reflectivity
Non-Reflective
Description
Plastic Chain, Length 25 ft, Color Safety Green, Material Polyethylene, Finish Gloss, Link Outside Length 1.4 in, Link Outside Width 0.7 in, Link Inside Length 1 in, Link Inside Width 0.3 in, Reflectivity Non-Reflective, Link Thickness 0.2 in, Indoor/Outdoor Usage Indoor, Outdoor, For Use With Chain Stanchions, Cone Connectors, Poles, Weight 2 lb, Resistance Properties Fade Resistant, Rust Resistant, UV Resistant, Standards WBENC Certified, Manufacturer Warranty Length 5 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.