Plastic Chain, Safety Green, 300 ft Length, Gloss
Mfr # 30014-P
Zoro # G7594937
product price: $185.99
/ea
Free Shipping & Returns
Key Features
Overall Length
300 ft
Application
Outdoor or Indoor
Material
Polyethylene
For Use With
Chain Stanchions, Cone Connectors, Poles
Finish
Gloss
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30014-P
Zoro #
G7594937
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
300 ft
Size
1 1/2 in
Link Thickness
0.2 in
Link Outside Width
0.7 in
Link Inside Length
1 in
Link Outside Length
1.4 in
Link Inside Width
0.3 in
Manufacturer Warranty Length
5 yr
Details
Item
Plastic Chain
Color
Safety Green
Application
Outdoor or Indoor
Material
Polyethylene
For Use With
Chain Stanchions, Cone Connectors, Poles
Finish
Gloss
Weight
13 lb
Standards
WBENC Certified
Resistance Properties
Rust Resistant, UV Resistant
Reflectivity
Non-Reflective
Description
Plastic Chain, Length 300 ft, Color Safety Green, Material Polyethylene, Finish Gloss, Link Outside Length 1.4 in, Link Outside Width 0.7 in, Link Inside Length 1 in, Link Inside Width 0.3 in, Reflectivity Non-Reflective, Link Thickness 0.2 in, Indoor/Outdoor Usage Indoor, Outdoor, For Use With Chain Stanchions, Cone Connectors, Poles, Weight 13 lb, Resistance Properties Rust Resistant, UV Resistant, Standards WBENC Certified, Manufacturer Warranty Length 5 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.