Plastic Chain, Safety Orange, 50 ft Length, Gloss
Mfr # 51012-50
Zoro # G7287327
product price: $45.69
/eaKey Features
Finish
Gloss
Size
2 in
Application
Outdoor or Indoor
For Use With
Chain Stanchions, Cone Connectors, Poles
Material
Polyethylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
51012-50
Zoro #
G7287327
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
50 ft
Size
2 in
Manufacturer Warranty Length
5 yr
Link Outside Width
1.3 in
Link Inside Width
0.6 in
Link Outside Length
2.1 in
Details
Item
Plastic Chain
Color
Safety Orange
Finish
Gloss
Application
Outdoor or Indoor
For Use With
Chain Stanchions, Cone Connectors, Poles
Material
Polyethylene
Standards
WBENC Certified
Weight
5 lb
Resistance Properties
Fade Resistant, Rust Resistant, UV Resistant
Description
Plastic Chain, Length 50 ft, Color Safety Orange, Material Polyethylene, Finish Gloss, Link Outside Length 2.1 in, Link Outside Width 1.3 in, Link Inside Width 0.6 in, Indoor/Outdoor Usage Indoor, Outdoor, For Use With Chain Stanchions, Cone Connectors, Poles, Weight 5 lb, Resistance Properties Fade Resistant, Rust Resistant, UV Resistant, Standards WBENC Certified, Manufacturer Warranty Length 5 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.