Plastic Chain, White, 300 ft Length, Gloss
Mfr # 80001-300
Zoro # G4741527
product price: $341.99
/ea
Free Shipping & Returns
Key Features
Overall Length
300 ft
For Use With
X-Treme Stanchions
Size
3 in
Material
Polyethylene
Finish
Gloss
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
80001-300
Zoro #
G4741527
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
300 ft
Size
3 in
Link Outside Length
2.9 in
Link Thickness
0.4 in
Link Inside Length
2.1 in
Manufacturer Warranty Length
5 yr
Link Outside Width
1.8 in
Details
Item
Plastic Chain
Color
White
For Use With
X-Treme Stanchions
Material
Polyethylene
Finish
Gloss
Application
Outdoor or Indoor
Weight
16 lb
Standards
WBENC Certified
Resistance Properties
Rust Resistant, UV Resistant
Description
Plastic Chain, Length 300 ft, Color White, Material Polyethylene, Finish Gloss, Link Outside Length 2.9 in, Link Outside Width 1.8 in, Link Inside Length 2.1 in, Link Thickness 0.4 in, Indoor/Outdoor Usage Indoor, Outdoor, For Use With X-Treme Stanchions, Weight 16 lb, Resistance Properties Rust Resistant, UV Resistant, Standards WBENC Certified, Manufacturer Warranty Length 5 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.