Zoro Homepage

Plastic Chain, White, 50 ft Length, Gloss

  • Mfr # 51001-50

  • Zoro # G7287071


product price: $43.69
/ea

Key Features

Finish
Gloss
Size
2 in
Material
Polyethylene
For Use With
Chain Stanchions, Cone Connectors, Poles
Application
Outdoor or Indoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51001-50
Zoro #
G7287071
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
50 ft
Size
2 in
Link Outside Width
1.3 in
Manufacturer Warranty Length
5 yr
Link Outside Length
2.1 in
Link Inside Width
0.6 in

Details

Item
Plastic Chain
Color
White
Finish
Gloss
Material
Polyethylene
For Use With
Chain Stanchions, Cone Connectors, Poles
Application
Outdoor or Indoor
Weight
5 lb
Standards
WBENC Certified
Resistance Properties
Fade Resistant, Rust Resistant, UV Resistant

Description

Plastic Chain, Length 50 ft, Color White, Material Polyethylene, Finish Gloss, Link Outside Length 2.1 in, Link Outside Width 1.3 in, Link Inside Width 0.6 in, Indoor/Outdoor Usage Indoor, Outdoor, For Use With Chain Stanchions, Cone Connectors, Poles, Weight 5 lb, Resistance Properties Fade Resistant, Rust Resistant, UV Resistant, Standards WBENC Certified, Manufacturer Warranty Length 5 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.