Zoro Homepage

Plastic Chain, White, Unfinished, Outdoor

  • Mfr # 52001-25

  • Zoro # G102659264


product price: $40.19
/ea

Key Features

Color
White
Finish
Unfinished
Material
Plastic
For Use With
Delineators, Stanchions, Traffic Cones
Length
25 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52001-25
Zoro #
G102659264
UPC #
00810037127560
Country of Origin
United States

Dimensions

Length
25 ft
Link Outside Length
2 in
Link Inside Width
0.5 in
Link Thickness
0.3 in
Link Inside Length
1.3 in
Link Outside Width
1.1 in

Details

Item
Plastic Chain
Color
White
Finish
Unfinished
Material
Plastic
For Use With
Delineators, Stanchions, Traffic Cones
Weight
2 lb
Standards
DOT-C2
Indoor/Outdoor Usage
Outdoor
Reflectivity
Reflective
Resistance Properties
UV Resistant

Description

Plastic Chain, Length 25 ft, Color White, Material Plastic, Finish Unfinished, Link Outside Length 2 in, Link Outside Width 1.1 in, Link Inside Length 1.3 in, Link Inside Width 0.5 in, Reflectivity Reflective, Link Thickness 0.3 in, Indoor/Outdoor Usage Outdoor, For Use With Delineators, Stanchions, Traffic Cones, Weight 2 lb, Resistance Properties UV Resistant, Standards DOT-C2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.