Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plastic Chain, Yellow, 50 ft Length, Gloss

  • Mfr # 53002-50

  • Zoro # G7549491


product price: $37.49
/ea

Key Features

Size
2 in
Material
Polyethylene
For Use With
Chain Stanchions, Cone Connectors, Poles
Finish
Gloss
Weight
2 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53002-50
Zoro #
G7549491
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
50 ft
Size
2 in
Link Thickness
0.1 in
Link Inside Width
0.7 in
Manufacturer Warranty Length
5 yr
Link Outside Length
2 in
Link Inside Length
1.6 in
Link Outside Width
1.1 in

Details

Item
Plastic Chain
Color
Yellow
Material
Polyethylene
For Use With
Chain Stanchions, Cone Connectors, Poles
Finish
Gloss
Weight
2 lb
Standards
WBENC Certified
Resistance Properties
Fade Resistant, Rust Resistant, UV Resistant
Reflectivity
Non-Reflective

Description

Plastic Chain, Length 50 ft, Color Yellow, Material Polyethylene, Finish Gloss, Link Outside Length 2 in, Link Outside Width 1.1 in, Link Inside Length 1.6 in, Link Inside Width 0.7 in, Reflectivity Non-Reflective, Link Thickness 0.1 in, Indoor/Outdoor Usage Indoor, Outdoor, For Use With Chain Stanchions, Cone Connectors, Poles, Weight 2 lb, Resistance Properties Fade Resistant, Rust Resistant, UV Resistant, Standards WBENC Certified, Manufacturer Warranty Length 5 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.