Plastic Chain, Yellow, Brass, 6 ft. L
Mfr # 966-35-06/0-2-960PB
Zoro # G2010395
product price: $26.29
/eaKey Features
Material
Plastic
Size
1 in
Color
Yellow
For Use With
Crowd and Traffic Control Stanchions
Application
Outdoor or Indoor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
966-35-06/0-2-960PB
Zoro #
G2010395
UPC #
-
Country of Origin
United States
Dimensions
Length
6 ft
Size
1 in
Details
Item
Plastic Chain
Finish
Brass
Material
Plastic
Color
Yellow
For Use With
Crowd and Traffic Control Stanchions
Application
Outdoor or Indoor
Indoor/Outdoor Usage
Indoor, Outdoor
Reflectivity
Non-Reflective
Description
Plastic Chain, Length 6 ft, Color Yellow, Material Plastic, Finish Brass, Reflectivity Non-Reflective, Indoor/Outdoor Usage Indoor, Outdoor, For Use With Crowd and Traffic Control Stanchions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.