Zoro Homepage

Plastic Chain, Yellow, Chrome, 6 ft. L

  • Mfr # 966-35-06/0-2-960PC

  • Zoro # G2010386


product price: $31.49
/ea

Key Features

Material
Plastic
For Use With
Crowd and Traffic Control Stanchions
Application
Outdoor or Indoor
Size
1 in
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
966-35-06/0-2-960PC
Zoro #
G2010386
UPC #
-
Country of Origin
United States

Dimensions

Length
6 ft
Size
1 in

Details

Item
Plastic Chain
Finish
Chrome
Material
Plastic
For Use With
Crowd and Traffic Control Stanchions
Application
Outdoor or Indoor
Color
Yellow
Indoor/Outdoor Usage
Indoor, Outdoor

Description

Plastic Chain, Length 6 ft, Color Yellow, Material Plastic, Finish Chrome, Indoor/Outdoor Usage Indoor, Outdoor, For Use With Crowd and Traffic Control Stanchions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.