Shop ZORO SELECT
See all product information
Create Account
Plastic Colorant, Yellow, 5 lb Bag
- Mfr # BULK-IJMP-21
- Zoro # G808330511
product price:Â
$
315.99
/ea
Free Shipping & Returns
Key Features
Color
Yellow
Container Size
5 lb
Maximum Temperature
570 Degrees F
Minimum Temperature
Not Rated
Compatible Material
ABS, Acetal, Nylon, PBT, Polycarbonate, Polyethylene, Polypropylene, Polystyrene, PVC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-IJMP-21
- Zoro #
- G808330511
- UPC #
- -
- Country of Origin
- United States
- Item
- Plastic Colorant
- Color
- Yellow
- Maximum Temperature
- 570 Degrees F
- Minimum Temperature
- Not Rated
- Compatible Material
- ABS, Acetal, Nylon, PBT, Polycarbonate, Polyethylene, Polypropylene, Polystyrene, PVC
- Shore Hardness
- Not Rated
- Rockwell Hardness
- Not Rated
- Wire Color
- Yellow
Dimensions
- Container Size
- 5 lb
Description
Plastic Colorant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.