Plastic Corrugated Sheets, 40" x 48", White
Mfr # 55VK18
Zoro # G6455898
product price: $20.89
/eaSold in multiples of 10 for $208.90
Key Features
Length
48 in
Width
40 in
Material
Polypropylene
Thickness
3/16 in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
55VK18
Zoro #
G6455898
UPC #
841436086813
Country of Origin
United States
Dimensions
Length
48 in
Width
40 in
Thickness
3/16 in
Wall Thickness
3/16"
Details
Item
Corrugated Pads
Material
Polypropylene
Color
White
Post-Consumer Recyclability
100 %
Wall Type
Single Wall
Description
Corrugated Pads, Wall Type Single Wall, Width 40 in, Length 48 in, Thickness 3/16 in, Board Test Not Applicable, Material Polypropylene, Color White, Post-Consumer Recyclability 100 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.