Zoro Homepage

Plastic Drop Cloth, 2Mil Thick, 9ft x 12ft

  • Mfr # 26040

  • Zoro # G2036050


product price: $2.59
/ea
Sold in multiples of 24 for $62.16

Key Features

Length
9 ft
Width
12 ft
Material
Plastic
Color
Clear
Thickness
2 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26040
Zoro #
G2036050
UPC #
-
Country of Origin
Malaysia

Dimensions

Length
9 ft
Width
12 ft
Thickness
2 mil
Size
9 ft x 12 ft

Details

Item
Drop Cloth
Material
Plastic
Color
Clear

Description

Plastic Cover, Material Plastic, Length 12 ft, Width 9 ft, Thickness 1 mil, Color Clear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.