Plastic Flasks, PK12

  • Mfr # UNERFLSPETG500

  • Zoro # G122761282


product price:  $88.95
/pk 12, $7.41/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
UNERFLSPETG500
Zoro #
G122761282
UPC #
840287254983
Country of Origin
India

Description

Plastic Flasks, Capacity - Metric 500 mL, Capacity - English Not Applicable, Flask Type Erlenmeyer, Overall Height - Metric Not Applicable, Tolerance Not Applicable, Includes Closure Yes, Closure Type Vented Cap, Neck Style Straight, Closure Material HDPE, Compatible with Stopper Size Not Applicable, Body Material PETG, Sterile/Non-Sterile Sterile, Autoclavable Yes, Body Color Colorless, Graduated Yes, Graduation Increments - Metric 100 mL, Mouth Size Narrow, Glassware Class Not Rated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.