Plastic Flasks, PK40

  • Mfr # TC-FLSK-182-V

  • Zoro # G422729432


product price:  $201.99
/pk 40, $5.05/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TC-FLSK-182-V
Zoro #
G422729432
UPC #
-
Country of Origin
China

Description

Plastic Flasks, Capacity - Metric 125 mL, Capacity - English 4.23 fl oz, Flask Type Cell Culture, Overall Height - Metric Not Applicable, USP Specification Not Applicable, Tolerance Not Applicable, Includes Closure Yes, Closure Type Vented Cap, Neck Style Canted, Closure Material HDPE, Compatible with Stopper Size Not Applicable, Body Material Polystyrene, Sterile/Non-Sterile Sterile, Autoclavable No, Body Color Colorless, Graduated Yes, Graduation Increments - Metric Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.