Zoro Homepage

Plastic Grit, Container Box, 60 psi

  • Mfr # PLU 20-30

  • Zoro # G510866087


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Abrasive Media Type
Plastic Grit
Container Size
25 lb
Mohs Hardness - Maximum
3
Compatible Mesh Size - Minimum
20
Container Type
Box
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLU 20-30
Zoro #
G510866087
UPC #
-
Country of Origin
United States

Dimensions

Container Size
25 lb
Compatible Mesh Size - Minimum
20
Compatible Mesh Size - Maximum
30
Particle Diameter - Minimum
595 micron
Particle Diameter - Maximum
841 micron

Details

Item
Plastic Grit
Abrasive Media Type
Plastic Grit
Mohs Hardness - Maximum
3
Container Type
Box
Number of Cycles - Minimum
4
Compatible Blast Pressure - Minimum
20 psi
Grit
24
Compatible Blast Pressure - Maximum
50 psi
Number of Cycles - Maximum
6
Mohs Hardness - Minimum
3

Description

Plastic Grit, Abrasive Media Type Plastic Grit, Grit 24, Container Size 25 lb, Compatible Mesh Size - Minimum 20, Compatible Mesh Size - Maximum 30, Compatible Blast Pressure - Minimum 20 psi, Compatible Blast Pressure - Maximum 50 psi, Number of Cycles - Minimum 4, Number of Cycles - Maximum 6, Container Type Box, Mohs Hardness - Minimum 3, Mohs Hardness - Maximum 3, Particle Diameter - Minimum 595 micron, Particle Diameter - Maximum 841 micron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.