Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plastic Key Clip, Assorted, Plastic, Not Load Rated, 40 PK

  • Mfr # 25PA22

  • Zoro # G5352444


product price: $29.25
/pk 40, $0.73/ea

Key Features

Type
Not Load Rated
Material
Plastic
For Use With
Hold Keys
Ring Dia. (In.)
7/8 in
Overall Length (In.)
2 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25PA22
Zoro #
G5352444
UPC #
190735036846
Country of Origin
China

Dimensions

Ring Dia. (In.)
7/8 in
Overall Length (In.)
2 5/8 in
Key Ring Diameter
7/8 in

Details

Item
Plastic Key Clip
Type
Not Load Rated
Material
Plastic
Color
Assorted
For Use With
Hold Keys
Includes
Split Key Ring
Body Color
Multicolor
Body Material
Plastic
Product Type
Key Clip

Description

Plastic Key Clip, Not Load Rated, Material Plastic, Color Assorted, Overall Length (In.) 2-5/8, Ring Dia. (In.) 7/8, For Use With Hold Keys, Includes Split Key Ring, Package Quantity 40

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.