Shop ZORO SELECT
See all product information
Create Account
Plastic Lab Media Bottle, PC, 266mm H, PK6
- Mfr # 138-6513-FLS
- Zoro # G323355518
product price:Â
$
221.99
/pk of 6, $37.00/ea
Free Shipping & Returns
Key Features
Clarity
Clear
Shape
Round
Bottle Type
Media
Individually Wrapped
Not Individually Wrapped
Closure Liner Material
No Closure
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 138-6513-FLS
- Zoro #
- G323355518
- UPC #
- -
- Country of Origin
- United States
- Clarity
- Clear
- Shape
- Round
- Bottle Type
- Media
- Individually Wrapped
- Not Individually Wrapped
- Closure Liner Material
- No Closure
- Standards
- ISO 13485:2016
- Item
- Plastic Lab Media & Roller Bottles - Plastic Lab Media Bottles
- Capacity - Metric
- 2 L
- Closure Color
- Colorless
- Special Features
- Perfect for Single-use Applications and to Phase Out Costly Stainless Steel Apparatuses that are Expensive to Clean and Validate
- Body Color
- Colorless
- Graduated
- Yes
- Autoclavable
- No
- Closure Included
- No
- Graduation Increments - Metric
- 2,000 mL
- Closure Material
- No Closure
- USP Specification
- Type VI
- Basic Material
- Plastic
- Numbers of Bottles Included
- 6
- Capacity - English
- 67.63 fl oz
- Body Material
- Polycarbonate
Dimensions
- Mouth Size
- Wide
- Overall Height - Metric
- 266 mm
- Body Diameter - Metric
- 115 mm
- Screw Closure Size
- 83 mm
Description
Plastic Lab Media & Roller Bottles - Plastic Lab Media Bottles, Body Color Colorless, Body Material Polycarbonate, Body Diameter - Metric 115 mm, Bottle Type Media, Capacity - Metric 2 L, Capacity - English 67.63 fl oz, Overall Height - Metric 266 mm, Clarity Clear, Closure Included No, Closure Liner Material No Closure, Screw Closure Size 83 mm, Closure Color Colorless, Mouth Size Wide, Autoclavable No, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.