Plastic Lab Media Btl, PETG, 172mm H, PK20
- Mfr # 137-4214-FLS
- Zoro # G523362569
product price:Â
$
274.99
/pk of 20, $13.75/ea
Free Shipping & Returns
Key Features
Screw Closure Size
38-430 mm
Mouth Size
Narrow
Basic Material
Plastic
Shape
Square
Body Color
Colorless
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 137-4214-FLS
- Zoro #
- G523362569
- UPC #
- -
- Country of Origin
- United States
- Basic Material
- Plastic
- Shape
- Square
- Body Color
- Colorless
- Capacity - Metric
- 500 mL
- Special Features
- Perfect for Single-use Applications and to Phase Out Costly Stainless Steel Apparatuses that are Expensive to Clean and Validate
- Closure Material
- Polypropylene
- Numbers of Bottles Included
- 20
- Capacity - English
- 16.91 fl oz
- Graduated
- Yes
- Closure Included
- Yes
- USP Specification
- Type VI
- Closure Color
- Colorless
- Autoclavable
- Yes
- Item
- Plastic Lab Media & Roller Bottles - Plastic Lab Media Bottles
- Graduation Increments - Metric
- 500 mL
- Clarity
- Clear
- Body Material
- PETG
- Bottle Type
- Media
- Closure Type
- Screw-On
- Standards
- ISO 13485:2016
- Individually Wrapped
- Not Individually Wrapped
- Front Closure
- Screw-On
Dimensions
- Screw Closure Size
- 38-430 mm
- Mouth Size
- Narrow
- Overall Depth - Metric
- 172 mm
- Neck Inside Diameter - Metric
- 38 mm
- Body Diameter - Metric
- 73.8 mm
- Overall Height - Metric
- 172 mm
Description
Plastic Lab Media & Roller Bottles - Plastic Lab Media Bottles, Body Color Colorless, Body Material PETG, Body Diameter - Metric 73.8 mm, Bottle Type Media, Capacity - Metric 500 mL, Capacity - English 16.91 fl oz, Overall Height - Metric 172 mm, Clarity Clear, Closure Included Yes, Closure Liner Material Not Applicable, Screw Closure Size 38-430 mm, Closure Color Colorless, Mouth Size Narrow, Autoclavable Yes, Graduated Yes, Sterile/Non-Sterile Sterile, Pre-Cleaned Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.