Shop ZORO SELECT
See all product information
Create Account
Plastic Lab Media Btl, PETG, 80mm H, PK40
- Mfr # 137-1116-FLS
- Zoro # G223356875
product price:Â
$
266.99
/pk of 40, $6.67/ea
Free Shipping & Returns
Key Features
Special Features
Square shape saves shelf and counter space compared with round bottles of the same volume
Graduation Increments - Metric
60 mL
Graduated
Yes
Mouth Size
Narrow
Neck Inside Diameter - Metric
24 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 137-1116-FLS
- Zoro #
- G223356875
- UPC #
- -
- Country of Origin
- United States
- Special Features
- Square shape saves shelf and counter space compared with round bottles of the same volume
- Graduation Increments - Metric
- 60 mL
- Graduated
- Yes
- Closure Color
- Colorless
- Closure Material
- Polypropylene
- Closure Included
- Yes
- Numbers of Bottles Included
- 40
- Capacity - Metric
- 60 mL
- Bottle Type
- Media
- Body Material
- PETG
- Closure Type
- Screw-On
- Shape
- Square
- Capacity - English
- 2.03 fl oz
- Body Color
- Colorless
- Item
- Plastic Lab Media & Roller Bottles - Plastic Lab Media Bottles
- Individually Wrapped
- Not Individually Wrapped
- Basic Material
- Plastic
- Autoclavable
- Yes
- Clarity
- Clear
- Standards
- ISO 13485:2016
- USP Specification
- Type VI
- Front Closure
- Screw-On
Dimensions
- Mouth Size
- Narrow
- Neck Inside Diameter - Metric
- 24 mm
- Overall Depth - Metric
- 80 mm
- Screw Closure Size
- 24-415 mm
- Overall Height - Metric
- 80 mm
Description
Plastic Lab Media & Roller Bottles - Plastic Lab Media Bottles, Body Color Colorless, Body Material PETG, Body Diameter - Metric Not Applicable, Bottle Type Media, Capacity - Metric 60 mL, Capacity - English 2.03 fl oz, Overall Height - Metric 80 mm, Clarity Clear, Closure Included Yes, Closure Liner Material Not Applicable, Screw Closure Size 24-415 mm, Closure Color Colorless, Mouth Size Narrow, Autoclavable Yes, Graduated Yes, Sterile/Non-Sterile Sterile, Pre-Cleaned Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.