Shop ZORO SELECT

Plastic Lab Media, PETG, 106.7mm H, PK24

  • Mfr # 137-2211-FLS
  • Zoro # G923362473

product price: 
$
228.99
/pk of 24, $9.54/ea
Free Shipping & Returns

Key Features

Graduated
Yes
Mouth Size
Narrow
Body Material
PETG
USP Specification
Type VI
Individually Wrapped
Not Individually Wrapped
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
137-2211-FLS
Zoro #
G923362473
UPC #
-
Country of Origin
United States

Dimensions

Mouth Size
Narrow
Overall Height - Metric
106.7 mm
Body Diameter - Metric
54.4 mm
Screw Closure Size
38-430 mm
Neck Inside Diameter - Metric
38 mm

Details

Graduated
Yes
Body Material
PETG
USP Specification
Type VI
Individually Wrapped
Not Individually Wrapped
Numbers of Bottles Included
24
Autoclavable
Yes
Item
Plastic Lab Media & Roller Bottles - Plastic Lab Media Bottles
Capacity - Metric
125 mL
Bottle Type
Media
Special Features
Perfect for Single-use Applications and to Phase Out Costly Stainless Steel Apparatuses that are Expensive to Clean and Validate
Closure Type
Screw-On
Clarity
Clear
Closure Material
Polypropylene
Graduation Increments - Metric
125 mL
Standards
ISO 13485:2016
Closure Color
Colorless
Body Color
Colorless
Shape
Round
Basic Material
Plastic
Capacity - English
4.23 fl oz
Closure Included
Yes
Front Closure
Screw-On

Description

Plastic Lab Media & Roller Bottles - Plastic Lab Media Bottles, Body Color Colorless, Body Material PETG, Body Diameter - Metric 54.4 mm, Bottle Type Media, Capacity - Metric 125 mL, Capacity - English 4.23 fl oz, Overall Height - Metric 106.7 mm, Clarity Clear, Closure Included Yes, Closure Liner Material Not Applicable, Screw Closure Size 38-430 mm, Closure Color Colorless, Mouth Size Narrow, Autoclavable Yes, Graduated Yes, Sterile/Non-Sterile Sterile, Pre-Cleaned Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.