Plastic Lab Media, PETG, 96.01mm H, PK24
- Mfr # 11762-FLS
- Zoro # G423355074
product price:Â
$
195.99
/pk of 24, $8.17/ea
Free Shipping & Returns
Key Features
Capacity - Metric
250 mL
Numbers of Bottles Included
24
Clarity
Clear
Closure Type
Screw-On
Bottle Type
Media
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 11762-FLS
- Zoro #
- G423355074
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height - Metric
- 96.01 mm
- Mouth Size
- Wide
- Screw Closure Size
- GL45
- Body Diameter - Metric
- 81.54 mm
Description
Plastic Lab Media & Roller Bottles - Plastic Lab Media Bottles, Body Color Colorless, Body Material PETG, Body Diameter - Metric 81.54 mm, Bottle Type Media, Capacity - Metric 250 mL, Capacity - English 8.45 fl oz, Overall Height - Metric 96.01 mm, Clarity Clear, Closure Included Yes, Closure Liner Material Not Applicable, Screw Closure Size GL45, Closure Color Colorless, Mouth Size Wide, Autoclavable Yes, Graduated Yes, Sterile/Non-Sterile Sterile, Pre-Cleaned Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.